This product requires certification to purchase.

Single Handle Pressure Balancing and Thermostatic Valve Trim in Unlacquered Brass

Perrin & Rowe®

Edwardian™ Single Handle Pressure Balancing and Thermostatic Valve Trim in Unlacquered Brass

  • Fast #
  • Part #RUTEW44W1LULB
  • Item #9686678
  • Manufacturer Part #U.TEW44W1L-ULB
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Single Handle Pressure Balancing and Thermostatic Valve Trim in Unlacquered Brass

  • Fast #
  • Part #RUTEW44W1LULB
  • Item #9686678
  • Manufacturer Part #U.TEW44W1L-ULB
5 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Innovative engineering perfectly balances temperature, pressure and flow-in both high- and low-pressure environments-delivering a predictable, optimal and sensorial shower experience
  • Combines both thermostatic and pressure balance technologies in one valve
  • No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
  • Set it and forget it temperature memory
  • Supports 2 independent functions with no shared functionality
  • Will only run showerhead or hand shower independently
  • Cartridge is included with trim
  • Compatible House of Rohl® R23 rough-in valve supports a flow rate of 6.3 GPM at 60 PSI for an immersive shower experience
  • Must order compatible House of Rohl® R23 thermostatic and pressure balance rough-in valve separately
  • All necessary mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Edwardian™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Depth:
3-1/2 in
Escutcheon Height:
7-7/8 in
Escutcheon Width:
7-7/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Dual
Trim Only:
Yes
UPC:
824438610316
Valve Trim Type:
Pressure Balancing, Thermostatic
WaterSense Labeled:
No
Width:
7-7/8 in