Single Handle Water Filter Faucet with Lever Handle in Unlacquered Brass
Edwardian Single Handle Water Filter Faucet with Lever Handle in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Edwardian™ Filter Kitchen Faucet
- The Edwardian Era of the early 20th century was characterized by a return to classic, simpler lines after the ostentatious Victorian period.
- Enjoy clean filtered water next to your primary kitchen faucet for a trusted source of drinking water
- Spout swivels for easy access
- Filtered water 0.5 GPM at 45 PSI
- Designed to work with our HRK-2000 filtration system, sold separately
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Ceramic disc cartridge for durability and long-lasting performance
- Not suitable for R.O. systems or instant hot systems
- Unlacquered Brass is a living finish which naturally ages over time and develops a patina unique to its environment
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Edwardian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1-1/4 in
- Faucet Height:
- 9 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- NSF:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 70 psi
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7 in
- Spout Reach:
- 5 in
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 685333709556