Three Handle Single Function Shower System in Polished Chrome
Edwardian™ Three Handle Single Function Shower System in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Kit Includes:
- U.5550 or U.5552X Therm Valve
- U.5373N Riser Diverter, hand-shower, Parking Bracket, 8" Therm Outlet
- U.5205 8" Showerhead
- U.5393 31" Riser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Edwardian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Cross
- Hose Length:
- 60 in
- Length:
- 48 in
- Number of Handles:
- Three Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- UPC:
- 824438281592