TRADITIONAL FLOOR MOUNT TUB FILLER
Edwardian TRADITIONAL FLOOR MOUNT TUB FILLER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete floor mount tub filler kit includes: U.3530L tub spout and handle trim, U.5380 hand shower and cradle, U.6388 floor pillar legs. Flow rate of 19 GPM/72 LPM at 40 PSI
- 3/4" NPSM inlets. Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Ceramic disc cartridge for durability and long-lasting performance.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edwardian
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Depth:
- 6
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 41-1/2
- Faucet Material:
- Brass
- Flow Rate:
- 19.0 gpm
- Hand Shower Flow Rate:
- 1.8
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 41-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 6
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 28
- Spout Type:
- U-Spout
- Trim Only:
- No
- Tub Spout Reach:
- 6
- Type:
- RU3520L1SEG
- UPC:
- 824438665453
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 7-7/8