This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

Perrin & Rowe®

Edwardian Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #RU3791XULBTO2
  • Item #7804544
  • Manufacturer Part #U.3791X-ULB/TO-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #RU3791XULBTO2
  • Item #7804544
  • Manufacturer Part #U.3791X-ULB/TO-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function hand shower
  • 1.8 gpm
  • Wall mount faucet frees up counter space
  • Must order U.3260R-2 rough valve to complete
  • Ceramic disc cartridge for durability and long-lasting performance
  • Available as part of a complete collection of bathroom fixtures and accessories
  • Flow rate of 1.2 gpm at 60 psi for effective handwashing while optimizing water usage
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Drain assembly sold separately
  • Unlacquered Brass is a living finish which naturally ages over time and develops a patina unique to its environment
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Application:
Commercial, Residential
Bathroom Faucet Type:
Widespread, Wall Mount
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Edwardian
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
7 in
Spout Reach:
2-1/4 in
Spout Type:
Fixed
Trim Only:
No
UPC:
824438402119
WaterSense Labeled:
Yes