WALL MOUNT SPARE TOILET PAPER HOLDER
Edwardian WALL MOUNT SPARE TOILET PAPER HOLDER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- There's no need to compromise on design in this essential space. Accommodates oversized TP rolls
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance. Mounting hardware included
- 3 1/2" projection.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Edwardian
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Depth:
- 3-1/2
- Hardware Included:
- Yes
- Height:
- 9
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2
- Material:
- Brass
- Mount Type:
- Wall
- Package Quantity:
- 1
- Pivoting:
- No
- Projection:
- 3-1/2
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Type:
- RU6947SEG
- UPC:
- 824438666092
- Valve Body Material:
- Brass
- Width:
- 2