Filter Cartridge for A1435, A1635, U.1812 and U.1812-2
Filter Cartridge for A1435, A1635, U.1812 and U.1812-2
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement filter for U.1812 filters system
- Also for use with country kitchen filter faucets A1435 and A1635
- Meets NSF42 and 53 for chlorine and lead reduction
- Reduces cryptosporidium parvum, E. Coli, Salmonella and other bacteria
- Made of ceramic, silver, carbon and zeolite
- Reduces particulates, improves taste and reduces all heavy metals
- Reduces pathogenic bacteria, cysts, turbidity, organics, foul tastes and odor
- Also reduces insecticides, herbicides and hydrocarbons
- 1,000 gallon capacity
Specifications
- Capacity:
- 1000 gal
- Cartridge Type:
- Filter
- Contaminant Removal:
- Bacteria, Bad Taste and Odor, Cysts, Organics, Turbidity
- Diameter:
- 2 in
- Filtering Material:
- Yes
- Height:
- 9-5/8 in
- Material:
- Carbon, Ceramic, Silver
- NSF:
- NSF 42, NSF 53, NSF 61
- NSF Certified:
- Yes
- UPC:
- 824438404731