This product requires certification to purchase.

*CVR* SPECIAL ORDER ONLY NON-CANCEL

Perrin & Rowe®

Georgian Era™ *CVR* SPECIAL ORDER ONLY NON-CANCEL

  • Fast #
  • Part #RU6695SEG
  • Item #8550434
  • Manufacturer Part #U.6695SEG
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ *CVR* SPECIAL ORDER ONLY NON-CANCEL

  • Fast #
  • Part #RU6695SEG
  • Item #8550434
  • Manufacturer Part #U.6695SEG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traditional styling
  • Large 16 fl-oz bottle capacity, cut straw to sit at bottom of bottle
  • Easy top or undermount fill options
  • 3-45/64 in spout reach
  • Reduces use of disposable non-biodegradable plastic bottles
  • Requires Certification

Documents


Specifications

Collection:
Georgian Era™
Color Finish Category:
Gold Tones
Color Finish Name:
Satin English Gold
Height:
3-1/2 in
Installation Type:
Deck Mount
Material:
Brass
Product Type:
Soap Dispenser
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438503267
Width:
2 in