This product requires certification to purchase.

2-3/8 in. 16 oz. Kitchen Soap Dispenser in Unlacquered Brass

Perrin & Rowe®

Georgian Era 2-3/8 in. 16 oz. Kitchen Soap Dispenser in Unlacquered Brass

  • Fast #
  • Part #RU6695ULB
  • Item #7921142
  • Manufacturer Part #U.6695ULB
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era 2-3/8 in. 16 oz. Kitchen Soap Dispenser in Unlacquered Brass

  • Fast #
  • Part #RU6695ULB
  • Item #7921142
  • Manufacturer Part #U.6695ULB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits front, angle and side installations on toilet tanks
  • 3-45/64” spout reach
  • Easy top or undermount fill options
  • Exclusive Perrin & Rowe® pump for added reliability
  • Large 16 fluid ounce bottle capacity; cut straw to sit at bottom of bottle
  • Reduces use of disposable no biodegradable plastic bottles
  • Requires Certification

Specifications

Capacity:
16 oz
Collection:
Georgian Era
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Height:
2-3/8 in
Installation Type:
Deck Mount
Material:
Metal
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
2-3/8 in
Spout Reach:
3-5/8 in
UPC:
824438375802