2-3/8 in. Brass Valve Trim in English Bronze
This product has been replaced by
Manufacturer Part #U.3241X-EB/TO
Georgian Era™ 2-3/8 in. Brass Valve Trim in English Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim for the following rough valves:
- - U.3240R
- - R1040R
- - U.5542NVO
- - U.5562NBO
- - R1062BO
- No temperature indicator
- Brass construction
- Must order rough valve to complete
- See pages 303-304 for rough info
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Georgian Era™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Diameter:
- 2-3/8 in
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 685333377786
- Valve Trim Type:
- Volume Control