4 in. Brass Valve Trim in Polished Nickel
Georgian Era™ 4 in. Brass Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- trim-plate, diverter control, temperature control
- Brass construction
- Must order R1050BD rough valve to complete
- Includes ROHL logo on trim plate
- See page xxx for rough info
Documents
Specifications
- Application:
- Residential
- Collection:
- Georgian Era™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/2
- Length:
- 4
- Number of Handles:
- Two Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438318274