This product requires certification to purchase.

Double Robe Hook in English Bronze

This product has been replaced by

Perrin & Rowe English Bronze 2 Robe Hook
Perrin & Rowe® Robe Hook in English Bronze
Manufacturer Part #U.6922EB
Perrin & Rowe®

Georgian Era Double Robe Hook in English Bronze

  • Fast #
  • Part #RU6622EB
  • Item #3065654
  • Manufacturer Part #U.6622EB
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe English Bronze 2 Robe Hook
Perrin & Rowe® Robe Hook in English Bronze
Manufacturer Part #U.6922EB
Perrin & Rowe®

Georgian Era Double Robe Hook in English Bronze

  • Fast #
  • Part #RU6622EB
  • Item #3065654
  • Manufacturer Part #U.6622EB
5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1224
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes mounting hardware
  • Brass construction
  • Projection: 1-3/8"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Georgian Era
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
1-3/8 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
685333662288
Width:
2-3/4 in