This product requires certification to purchase.

GEORGIAN ERA THERMOSTATIC SHOWER PACKAGE

Perrin & Rowe®

Georgian Era™ GEORGIAN ERA THERMOSTATIC SHOWER PACKAGE

  • Fast #
  • Part #RUGA19W2XPN
  • Item #9765608
  • Manufacturer Part #U.GA19W2X-PN
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ GEORGIAN ERA THERMOSTATIC SHOWER PACKAGE

  • Fast #
  • Part #RUGA19W2XPN
  • Item #9765608
  • Manufacturer Part #U.GA19W2X-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • European styling
  • Kit includes (U.5381) Shower column riser, (U.5205) 8" Showerhead and (U.5752X) External Thermostatic Valve and Trim
  • Brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Flow rate 1.8 GPM at 60 PSI
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Georgian Era™
Color Finish Name:
Polished Nickel
Depth:
15-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
Height:
68-7/8 in
Length:
15-3/4 in
Number of Handles:
Two Handle
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Shower Arm Reach:
15-3/4 in
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
UPC:
824438606166
Valve Trim Type:
Thermostatic
Width:
8-1/2 in