Satin English Gold Hot Water Dispenser
Georgian Era Satin English Gold Hot Water Dispenser
Product Details
Product Details
- Dedicated energy-saving hot water dispenser is ideal for preparation of hot drinks, thawing frozen vegetables and cleaning grease
- Hot water 0.5 gpm at 45 psi
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Not compatible with ISE tanks
- Hot water faucet only
- Unique Anti-Scald lock: innovative push mechanism with exclusive spring-back valve
- Long lasting brass construction
- Swivel spout for ease of filling containers
- For use with U.1998 high performance hot water tank and U.1106 filter
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Georgian Era
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 6-1/2
- Spout Reach:
- 5-1/2
- Spout Type:
- Swivel
- UPC:
- 824438399792