This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

This product has been replaced by

Perrin & Rowe Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Perrin & Rowe Single Handle Pressure Balancing Valve Trim in Polished Nickel
Manufacturer Part #U.TEW51W1L-PN
Perrin & Rowe®

Georgian Era™ Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #RUTGA51W1LSPN
  • Item #9686605
  • Manufacturer Part #U.TGA51W1LS-PN
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Perrin & Rowe Single Handle Pressure Balancing Valve Trim in Polished Nickel
Manufacturer Part #U.TEW51W1L-PN
Perrin & Rowe®

Georgian Era™ Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #RUTGA51W1LSPN
  • Item #9686605
  • Manufacturer Part #U.TGA51W1LS-PN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One simple control mechanism for temperature and volume
  • Single function cartridge included with trim
  • Can run either a stand alone showerhead or a showerhead and tub spout, if the tub spout has an integrated diverter
  • Compatible House of Rohl® R51 rough-in valve supports a flow rate of 5.8 gpm at 60 psi for immersive showering experience
  • Must order compatible House of Rohl® R51 pressure balance rough-in valve separately
  • All necessary mounting hardware included
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Pressure balance valve works by sensing the ratio of hot to cold water and adjusting one or the other to deliver desired temperature
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Georgian Era™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/2 in
Escutcheon Height:
7-7/8 in
Escutcheon Width:
7-7/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Trim Only:
Yes
UPC:
824438615120
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No