This product requires certification to purchase.

Single Handle Pressure Balancing or Thermostatic Valve Trim with Diverter and Volume Control in Polished Nickel

This product has been replaced by

Perrin & Rowe Polished Nickel Single Handle Multi Function Bathtub & Shower Faucet (Trim Only)
Perrin & Rowe® Single Handle Multi Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Manufacturer Part #U.TEW23W1L-PN
Perrin & Rowe®

Georgian Era™ Single Handle Pressure Balancing or Thermostatic Valve Trim with Diverter and Volume Control in Polished Nickel

  • Fast #
  • Part #RUTGA23W1LSPPN
  • Item #9686620
  • Manufacturer Part #U.TGA23W1LSP-PN
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe Polished Nickel Single Handle Multi Function Bathtub & Shower Faucet (Trim Only)
Perrin & Rowe® Single Handle Multi Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Manufacturer Part #U.TEW23W1L-PN
Perrin & Rowe®

Georgian Era™ Single Handle Pressure Balancing or Thermostatic Valve Trim with Diverter and Volume Control in Polished Nickel

  • Fast #
  • Part #RUTGA23W1LSPPN
  • Item #9686620
  • Manufacturer Part #U.TGA23W1LSP-PN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Innovative engineering perfectly balances temperature, pressure and flow-in both high- and low-pressure environments-delivering a predictable, optimal and sensorial shower experience
  • Combines both thermostatic and pressure balance technologies in one valve
  • No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
  • Set it and forget it temperature memory
  • Supports up to 3 functions allowing you to run 2 independent functions or both at the same time
  • Can run showerhead or hand shower independently; or showerhead and hand shower at the same time
  • Cartridge is included with trim
  • Compatible House of Rohl® R23 rough-in valve supports a flow rate of 6.3 gpm at 60 psi for an immersive shower experience
  • Must order compatible House of Rohl® R23 thermostatic and pressure balance rough-in valve separately
  • All necessary mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Cartridge Type:
Ceramic Disc
Collection:
Georgian Era™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/2
Escutcheon Height:
7-7/8
Escutcheon Width:
7-7/8
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
7-7/8
IAPMO Listed:
Yes
Length:
7-7/8
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Trim Only:
Yes
UPC:
824438610477
Valve Trim Type:
Pressure Balancing, Thermostatic, Transfer & Diverter, Volume Control
WaterSense Labeled:
No
Width:
7-7/8