Single Handle Volume Control Valve Trim in English Gold
Georgian Era™ Single Handle Volume Control Valve Trim in English Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No temperature indicator
- Brass construction
- Trim only
Specifications
- Application:
- Residential
- Collection:
- Georgian Era™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- English Gold
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 824438244290
- Valve Trim Type:
- Volume Control