This product requires certification to purchase.

Three Handle Lever Floor Mount Filler in Polished Chrome

Perrin & Rowe®

Georgian Era Three Handle Lever Floor Mount Filler in Polished Chrome

  • Fast #
  • Part #RU3012LSP1APC
  • Item #3769940
  • Manufacturer Part #U.3012LSP/1-APC
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era Three Handle Lever Floor Mount Filler in Polished Chrome

  • Fast #
  • Part #RU3012LSP1APC
  • Item #3769940
  • Manufacturer Part #U.3012LSP/1-APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lever handles
  • Quarter-turn ceramic disc control cartridge
  • Unique handle fixing clip, engineered to increase the life of the cartridge
  • Fixed spout
  • Brass construction
  • Connections: 1/2” female NPT
  • Flow rate: 19 gpm at 40 psi
  • 19 GPM at 40 PSI
  • Kit includes:
  • - U.3018 Tub Filler
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Georgian Era
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub Filler with Handshower
Flow Rate:
19 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
60
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
28-1/2
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
6
UPC:
824438180789
WaterSense Labeled:
No