Two Handle Bar Faucet in Satin English Gold
Georgian Era™ Two Handle Bar Faucet in Satin English Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metal levers only
- Brass construction
- Length can be cut down
- Matching bar/food prep faucet for U.4710
- 1-3/4" max. installation depth on deck
- 6-1/4" reach swivel C-spout
- Ceramic disc control cartridges
- CNC machined
- 1.8 gpm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Georgian Era™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 14-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-3/4 in
- Spout Reach:
- 6-1/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Spray Type:
- Spray
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in