This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Unlacquered Brass

Perrin & Rowe®

Georgian Era™ Two Handle Kitchen Faucet with Side Spray in Unlacquered Brass

  • Fast #
  • Part #RU4710ULB2
  • Item #7526467
  • Manufacturer Part #U.4710ULB-2
4.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ Two Handle Kitchen Faucet with Side Spray in Unlacquered Brass

  • Fast #
  • Part #RU4710ULB2
  • Item #7526467
  • Manufacturer Part #U.4710ULB-2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rohl decorative drain cover required to complete set: DC3142, DC3143, DC3144, DC3146
  • Dedicated handles enable you to control the flow and temperature of water separately
  • Flow rate of 1.8 gpm at 60 psi for effective cleaning while optimizing water usage
  • Matching bar/food Prep kitchen faucet is available
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Ceramic disc cartridge for durability and long-lasting performance
  • Side spray allows for greater sink accessibility
  • 2-hole installation
  • Unlacquered Brass is a living finish which naturally ages over time and develops a patina unique to its environment
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
14-9/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
8-1/4 in
Spout Reach
9 in
Included Components
Supply Lines Included
No
Characteristics & Features
Collection
Georgian Era™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
UL Listed
No
UPC
685333709747