Two Handle Single Function Shower Faucet in Unlacquered Brass (Trim Only)
This product has been replaced by
Manufacturer Part #U.KIT2L-ULB
Georgian Era™ Two Handle Single Function Shower Faucet in Unlacquered Brass (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- European styling
- Kit includes (U.5381) shower column riser, (U.5205) 8" showerhead and (U.5751LS) external thermostatic valve and trim
- Brass construction delivers the utmost in beauty, durability and long-lasting performance
- Flow rate 1.8 gpm at 60 psi
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Georgian Era™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 15-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 68-7/8
- Length:
- 15-3/4
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Shower Arm Reach:
- 15-3/4
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 824438606128
- Valve Trim Type:
- Thermostatic
- Width:
- 8-1/2