Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel
This product has been replaced by
Manufacturer Part #U.3791X-STN/TO-2
Georgian Era Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel
Product Details
Product Details
- Single-spray functionality
- 1.8 GPM
- Unions included
-
Lead Law Compliant
-
Green
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Georgian Era
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 2-3/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 2-3/8
- Spout Reach:
- 7
- Trim Only:
- Yes
- UPC:
- 824438402249
- WaterSense Labeled:
- Yes