This product requires certification to purchase.

23-1/2 in. Shower Rail in English Gold

Perrin & Rowe®

Holborn™ 23-1/2 in. Shower Rail in English Gold

  • Fast #
  • Part #RU5840EG
  • Item #7289898
  • Manufacturer Part #U.5840EG
3.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ 23-1/2 in. Shower Rail in English Gold

  • Fast #
  • Part #RU5840EG
  • Item #7289898
  • Manufacturer Part #U.5840EG
3.8 out of 5 Customer Rating

X Points

Color Finish Name: English Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable
  • Brass construction
  • Sliding handshower parking bracket
  • Wall mounted
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Holborn™
Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
Slide Bar Height:
23-1/2 in
UPC:
685333584016
Width:
5 in