Two Handle Bridge Kitchen Faucet with Side Spray in Satin English Gold
Holborn™ Two Handle Bridge Kitchen Faucet with Side Spray in Satin English Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flow rate of 1.8 GPM at 60 PSI for effective cleaning while optimizing water usage
- Matching Bar/Food Prep kitchen faucet is available
- Add elegance and old world charm with a bridge kitchen faucet
- Side spray allows for greater sink accessibility
- 3-hole installation
- Ceramic disc cartridge for durability and long-lasting performance
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Holborn™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 10-7/8 in
- Spout Reach:
- 9 in
- Spout Type:
- High Arc