Two Handle Bridge Kitchen Faucet with Side Spray in Unlacquered Brass
Holborn Two Handle Bridge Kitchen Faucet with Side Spray in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Considered by many to be the center of London, Holborn is the inspiration for the Holborn™ collection. Once home to London’s artistic and literary influences, today the area is an assemblage of architectural styles from baroque and tudor to modern hotels and office buildings. The Holborn™ collection is contemporary yet timeless, complementing everything from traditional to modern decor, and every style in between. Made in Great Britain by craftsmen using time-honored hand-casting and polishing techniques
- Add elegance and old world charm with a bridge kitchen faucet
- Flow rate of 1.8 gpm at 60 psi for effective cleaning while optimizing water usage
- Matching bar/food prep kitchen faucet is available
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Ceramic disc cartridge for durability and long-lasting performance
- Sidespray allows for greater sink accessibility
- 3-hole installation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Holborn
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 10-7/8 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UPC:
- 685333709884