Two Handle Floor Mount Tub Filler in English Gold
Holborn Two Handle Floor Mount Tub Filler in English Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Rough valve required and sold separately. Order U.3440R floor rough valve
- Fast filling 8.2 gpm flow rate at 60 psi
- Includes single-function handshower with easy clean spray face; 1.8 gpm flow rate at 60 psi
- 50" flexible metal hose length
- Ceramic disc cartridge for durability and long-lasting performance
- Side mounted metal levers for volume and temperature control
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Holborn style single leg, floor mounted tub filler
- Swivel spout; 9-1/4" center to center spout reach; 38-1/2" total height: 33-3/8" floor to bottom of spout outlet
- Rough must be recessed under the finished floor
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Holborn
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- English Gold
- Faucet Height:
- 38-1/2
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler
- Flow Rate:
- 8.2 gpm
- Hand Shower Flow Rate:
- 1.8
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 38-1/2
- Hose Length:
- 59
- Installation Type:
- Floor Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 33-3/8
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9-1/4
- UPC:
- 824438592896