Two Handle Kitchen Faucet in Polished Nickel
Holborn™ Two Handle Kitchen Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal lever handles only
- Insulated brass side-spray
- Ceramic disc control cartridges
- 1 3/4" max installation depth on deck
- Faucet made in England. Filter made in Switzerland.
- 15" spout height
- 9" reach swivel spout
- Left lever controls filtration, right lever controls hot/cold
- English Gold not available
- Includes U.1812-2 filter and system
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Holborn™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 15 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 9 in
- UPC:
- 824438335202