Two Handle Wall Mount and Widespread Bathroom Sink Faucet in Unlacquered Brass
Holborn Two Handle Wall Mount and Widespread Bathroom Sink Faucet in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" wall valve lavatory set with separate spout and handles
- Spout, valve housing and handles made from solid brass
- 7 1/4" spout with 1/2" inlet
- Fixed spout
- 1/4-turn ceramic disc valves
- 1/2" female nipple needed, not supplied
- 1.5 gpm
- 1/2" NPT connections
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Holborn
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 2 in
- Spout Reach:
- 7-1/4 in
- Spout Type:
- Fixed
- UPC:
- 824438518940
- WaterSense Labeled:
- Yes