This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in English Gold

Perrin & Rowe®

Holborn™ Two Handle Widespread Bathroom Sink Faucet in English Gold

  • Fast #
  • Part #RU3955LSEG2
  • Item #7804279
  • Manufacturer Part #U.3955LS-EG-2
4.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ Two Handle Widespread Bathroom Sink Faucet in English Gold

  • Fast #
  • Part #RU3955LSEG2
  • Item #7804279
  • Manufacturer Part #U.3955LS-EG-2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Includes both porcelain and metal lever inserts
  • Temperature control
  • 1 1/4" extension kit available, order part # U.3550_U.3550
  • Rough valve sold separately - order 1005N 3/4" thermostatic rough valve
  • Order U.5585BO 3/4" thermostatic rough valve
  • Designed to accommodate three-hole installation
  • Ceramic disc cartridge for durability and long-lasting performance
  • Available as part of a complete collection of bathroom fixtures and accessories
  • Flow rate of 1.2 gpm at 60 psi for effective handwashing while optimizing water usage
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Holborn™
Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
3-1/4 in
Spout Reach:
6 in
Spout Type:
Fixed
Trim Only:
No
Type:
RU3955LSEG2
UPC:
685333395513
WaterSense Labeled:
Yes