KIT ROHL PERRIN & ROWE TRADITIONAL KITCHEN HOT WATER DISPENSER FAUCET WITH SINGLE LEVER AND COLUMN SPOUT COMPLETE WITH HOT WATER TANK AND FILTER IN ENGLISH GOLD
KIT ROHL PERRIN & ROWE TRADITIONAL KITCHEN HOT WATER DISPENSER FAUCET WITH SINGLE LEVER AND COLUMN SPOUT COMPLETE WITH HOT WATER TANK AND FILTER IN ENGLISH GOLD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 function
- 1.8 GPM at 60 PSI
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7-1/4 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 824438360624