This product requires certification to purchase.

Three Handle Wall Mount Tub Filler with Handshower in Polished Nickel

Perrin & Rowe®

Miscelo™ Three Handle Wall Mount Tub Filler with Handshower in Polished Nickel

  • Fast #
  • Part #RA1401XMPN
  • Item #1725683
  • Manufacturer Part #A1401XMPN
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Miscelo™ Three Handle Wall Mount Tub Filler with Handshower in Polished Nickel

  • Fast #
  • Part #RA1401XMPN
  • Item #1725683
  • Manufacturer Part #A1401XMPN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spout reach: 6-33/64" from wall to spout outlet
  • Flow rate: 8 gpm
  • Cross handles
  • Deck & floor unions available. If the deck unions AR00380 or the floor pillar legs ZA386 are used, you MUST include the adaptor C5574EXT. Allow for an extra 2 5/8" in the length. This may affect your rough-in dimensions.
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Miscelo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler with Handshower
Flow Rate:
10.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
2-35/64 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
5-1/4 in
UPC:
824438066366
WaterSense Labeled:
No