Multi Function Hand Shower in Polished Chrome
Multi Function Hand Shower in Polished Chrome
Product Details
- 3-function spray patterns
- - Classic Spray
- - Champagne
- - Massage
- ABS construction
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- 1/2" male connection
- Flow rate 2.0 GPM
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 9-1/16 in
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Spray, Champagne, Massage
- UL Listed:
- No
- WaterSense Labeled:
- No