This product requires certification to purchase.

1-Hole Deckmount Kitchen Faucet with Double Lever Handle and 9 in. Spout Reach in Polished Nickel

This product has been replaced by

Perrin & Rowe Polished Nickel Single Lever Handle Cold Filter Faucet
Perrin & Rowe® Single Lever Handle Cold Filter Faucet in Polished Nickel
Manufacturer Part #U.KIT1621L-PN-2
Perrin & Rowe

Ocean4 1-Hole Deckmount Kitchen Faucet with Double Lever Handle and 9 in. Spout Reach in Polished Nickel

  • Fast #
  • Part #RUKIT1570LSPN2
  • Item #4054849
  • Manufacturer Part #U.KIT1570LS-PN-2
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe Polished Nickel Single Lever Handle Cold Filter Faucet
Perrin & Rowe® Single Lever Handle Cold Filter Faucet in Polished Nickel
Manufacturer Part #U.KIT1621L-PN-2
Perrin & Rowe

Ocean4 1-Hole Deckmount Kitchen Faucet with Double Lever Handle and 9 in. Spout Reach in Polished Nickel

  • Fast #
  • Part #RUKIT1570LSPN2
  • Item #4054849
  • Manufacturer Part #U.KIT1570LS-PN-2
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Column spout
  • Ceramic disc control cartridges
  • Insulated brass side spray
  • Installation depth on deck: 1-3/4"
  • Swivel spout reach: 6"
  • Overall height: 11"
  • Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
  • Left lever controls filtration, right lever controls hot/cold
  • Faucet made in England and filter made in Switzerland
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Ocean4
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
8 in
Spout Reach:
9 in
Spout Type:
Swivel
UPC:
824438211407