This product requires certification to purchase.

Oval Closed Towel Ring in Polished Chrome

Perrin & Rowe®

Oval Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #RUAR25WTRAPC
  • Item #10025699
  • Manufacturer Part #U.AR25WTRAPC
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Oval Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #RUAR25WTRAPC
  • Item #10025699
  • Manufacturer Part #U.AR25WTRAPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elegantly display bath towels in a coordinated fashion with other accessories
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/8 in
Hardware Included:
Yes
Height:
6-7/8 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
2-1/8 in
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Ring Type:
Closed
Shape:
Oval
UPC:
824438635968
Width:
7 in