This product requires certification to purchase.

Pair of Floor Supply Union for Exposed Tub Filler in Polished Nickel

Perrin & Rowe®

Pair of Floor Supply Union for Exposed Tub Filler in Polished Nickel

  • Fast #
  • Part #RU6388PN
  • Item #1615903
  • Manufacturer Part #U.6388PN
4.2 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Pair of Floor Supply Union for Exposed Tub Filler in Polished Nickel

  • Fast #
  • Part #RU6388PN
  • Item #1615903
  • Manufacturer Part #U.6388PN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For exposed tub fillers
  • 4" centers
  • 1/2" female npt connection
  • Integrated shut off valve
  • Separate rough and trim
  • Requires Certification

Specifications

Color Finish Name:
Polished Nickel
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
685333638832