Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome
Palladian® Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout height: 16-3/8"
- Spout reach: 8-7/8"
- Ceramic disc control cartridge
- Three-hole installation
- Includes matching side spray
- Hot and cold mix at the side spray
- Flow rate: 1.8 gpm
- 7/8" centers, offset unions not available, cannot use U.6793 or U.6792 unions
- 1.8 GPM
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 30-3/8 in
- Spout Reach:
- 8-7/8 in
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 685333705770