Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel
Palladian® Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cutout: minimum 1-1/8" and maximum 1-3/8"
- Deck mount only
- Hot and cold mix at the side spray
- Insulated brass side spray
- Centers: 8"
- Ceramic disc control cartridge
- Spout height: 16-1/2"
- Swivel spout reach: 9"
- Brass construction
- Flow rate: 1.8 gpm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 30-3/8 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 180°
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 685333704643