Palladian® Two Handle Bridge Kitchen Faucet in Unlacquered Brass

Part #RU4718XULB2  |  Item #7056611  |  Manufacturer Part #U.4718X-ULB-2

$2,274.00 EACH

Color/Finish: Unlacquered Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Perrin & Rowe Palladian® Two Handle Bridge Kitchen Faucet in Unlacquered Brass /$2,274.00

Product Details

  • Brass construction
  • 1" max. cutout
  • 3/8" compression connections
  • Deck mount only
  • Unions included
  • Hot and cold mix at the side-spray
  • Insulated brass side-spray
  • 7/8" centers, offset unions not available, cannot use U.6793 or U.6792 unions
  • Ceramic disc control cartridge
  • 1.8 GPM

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 7-7/8 in

Collection: Palladian®

Color Finish: Unlacquered Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 1/2 in

Faucet Height: 16-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

Hose Length: 39-3/8 in

IAPMO Listed: No

Kitchen Faucet Type: Bridge

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-5/8 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 30-3/8 in

Spout Reach: 8-7/8 in

Spout Type: Fixed

Supply Lines Included: No

UL Listed: No