This product requires certification to purchase.

PERRIN Floor PILR W INTG Stop In

Perrin & Rowe®

PERRIN Floor PILR W INTG Stop In

  • Fast #
  • Part #RU6388EG
  • Item #1616271
  • Manufacturer Part #U.6388EG
3.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

PERRIN Floor PILR W INTG Stop In

  • Fast #
  • Part #RU6388EG
  • Item #1616271
  • Manufacturer Part #U.6388EG
3.1 out of 5 Customer Rating

X Points

Color Finish Name: English Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For exposed tub fillers
  • 4" centers
  • 1/2" female NPT connections
  • Integrated shut off valve
  • Separate rough and trim
  • Requires Certification

Specifications

Color Finish Name:
English Gold
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
5-5/8 in
Material:
Brass
UPC:
685333638818