Single Function Hand Shower in Inca Brass
Single Function Hand Shower in Inca Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hose length: 58"
- Rough valve sold separately - Order U.3230R lever wall rough valve
- Order U.3231R cross wall rough valve
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Hand Shower Diameter:
- 2-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 58 in
- Showerhead Function:
- Single
- UPC:
- 685333533915