Single Function Hand Shower in Polished Nickel
Single Function Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perrin and Rowe® hand shower with porcelain handle for inclined deck mixer
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 2.0 gpm
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 685333911041