Single Function Hand Shower in Polished Nickel
Single Function Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Modern single-function spray pattern
- Flow rate of 1.8 gpm at 60 psi for optimal pressure and coverage
- Anti-calcium nubs fight buildup enabling you to clean with a simple touch
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 7-3/8 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 824438593084