Single ROBE HOOK IB
Single ROBE HOOK IB
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes mounting hardware
- Brass construction
- Projection: 2-3/4"
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- UPC:
- 685333692117