This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Unlacquered Brass

Perrin & Rowe®

Southbank™ Single Handle Pull Down Bar Faucet in Unlacquered Brass

  • Fast #
  • Part #RUSB65D1LMULB
  • Item #10357392
  • Manufacturer Part #U.SB65D1LMULB
3.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Southbank™ Single Handle Pull Down Bar Faucet in Unlacquered Brass

  • Fast #
  • Part #RUSB65D1LMULB
  • Item #10357392
  • Manufacturer Part #U.SB65D1LMULB
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Retractable pull-down hand spray with secure docking system
  • Silent braided nylon hose reduces friction between pull-down hose and faucet spout for quieter operation
  • Flow rate of 1.8 GPM/6.7 LPM at 60 PSI for effective cleaning
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Southbank™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
9/16 in
Faucet Height:
14-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61 and 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
8-1/8 in
Spout Reach:
7-1/4 in
Spout Swivel:
360°
Spout Type:
C Spout
Type:
RUSB65D1LMULB
UPC:
824438652712