Cold Filter Faucet with Single Lever Handle and 6 in. Spout Reach in Satin Nickel
Studio Cold Filter Faucet with Single Lever Handle and 6 in. Spout Reach in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal lever handle
- Ceramic disc control cartridge
- Not suitable for R.O. systems or instant hot systems
- Swivel spout reach: 6"
- Spout height: 11"
- Installation depth on deck: 1-3/4"
- Filtered water flow rate: .5 gpm at 45 psi
- Faucet made in England and filter made in Switzerland
- Filtered water .5 GPM at 45 PSI
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Studio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Aluminum
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 8 in
- Spout Reach:
- 6 in
- Spout Type:
- Swivel
- UPC:
- 824438211711