This product requires certification to purchase.

Supply Elbow in Polished Chrome

Perrin & Rowe®

Supply Elbow in Polished Chrome

  • Fast #
  • Part #RU5546APC
  • Item #1392314
  • Manufacturer Part #U.5546APC
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Supply Elbow in Polished Chrome

  • Fast #
  • Part #RU5546APC
  • Item #1392314
  • Manufacturer Part #U.5546APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inlet: 1/2" female NPT
  • Brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/4 in
Diameter:
2 in
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Faucet Part Type:
Supply Elbow
Fits Brand:
Perrin & Rowe
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-1/4 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
685333554606
WaterSense Labeled:
No
Width:
2 in