Therm Outlet Connector for U.5383 and U.5783 Riser Diverters
Therm Outlet Connector for U.5383 and U.5783 Riser Diverters
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8" therm outlet connector
- Use with U5383 diverter and U5393 riser
- 3/4" O.D.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- U.5383 and U.5783 Riser Diverters
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Diameter - Outside:
- 3/4 in
- Faucet Part Type:
- Connector
- GSA Approved:
- No
- Height:
- 8
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 685333539481
- WaterSense Labeled:
- No