This product requires certification to purchase.

Three Handle Roman Tub Faucet in Polished Chrome

Perrin & Rowe®

Three Handle Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #RU3018LSAPC
  • Item #4322634
  • Manufacturer Part #U.3018LS-APC
3.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Three Handle Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #RU3018LSAPC
  • Item #4322634
  • Manufacturer Part #U.3018LS-APC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Fixed spout
  • Brass construction
  • Ceramic disc control cartridges
  • Connections: 3/4"
  • Flow rate: 19 gpm at 40 psi
  • 19 GPM at 40 PSI
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
G Threaded
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Tub Spout Reach:
6
Tub Spout Type:
Diverter
UPC:
824438243828