Three Handle Roman Tub Faucet in Polished Chrome
Three Handle Roman Tub Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixed spout
- Ceramic disc control cartridges
- Brass construction
- Inlets: 3/4" NPSM
- Flow rate: 19 gpm at 40 psi
- Includes both porcelain and metal lever inserts for U.3530L
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 19 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Type:
- Fixed
- Tub Spout Reach:
- 6 in
- Tub Spout Type:
- Diverter
- UPC:
- 685333353001