Two Handle Roman Tub Faucet in Polished Chrome
Two Handle Roman Tub Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Porcelain lever handles
- Spout reach: 10"
- Four-hole bathtub filler with hand shower
- Hole cutouts: 4 x 1-3/8"
- Connections: 3/4"
- Ceramic disc control cartridges
- 3/4" NPT connections
- Includes both porcelain and metal lever inserts for U.3248L
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 20.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 4-1/2 in
- Spout Type:
- C-Spout
- Tub Spout Reach:
- 10 in
- Tub Spout Type:
- Diverter
- UPC:
- 685333324803